Electric Strike Faceplate, HES 5000 Series
Mfr # 501A 613
Zoro # G1601805
product price: $38.59
/eaKey Features
Size
4-7/8 in
For Use With
HES 5000 Series
Standards
ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
Overall Height
4 7/8 in
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501A 613
Zoro #
G1601805
UPC #
00740090510125
Country of Origin
United States
Dimensions
Size
4-7/8 in
Overall Height
4 7/8 in
Overall Width
1 1/4 in
Details
Item
Electric Strike Faceplate
For Use With
HES 5000 Series
Standards
ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Compatible Series
5000
Product Type
Electric Strike Faceplate
Description
Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 5000 Series, Standards ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.