Zoro Homepage

Electric Strike Faceplate, HES 7000Series

  • Mfr # 791 630

  • Zoro # G8693334


product price: $46.29
/ea

Key Features

For Use With
HES 7000 Series
Standards
UL 1034, UL 294
ANSI/BHMA Finish
Unfinished
Overall Width
1 1/4 in
Product Type
Electric Strike Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791 630
Zoro #
G8693334
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Height
4 7/8 in

Details

Item
Electric Strike Faceplate
For Use With
HES 7000 Series
Standards
UL 1034, UL 294
ANSI/BHMA Finish
Unfinished
Product Type
Electric Strike Faceplate
Compatible Series
7000

Description

Electric Strike Faceplate, For Use With HES 7000 Series, Standards UL 1034, UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.