Zoro Homepage

Electric Strike Faceplate, HES 8000/8300 Series

  • Mfr # 801A 630

  • Zoro # G1601540


product price: $32.49
/ea

Key Features

Size
4-7/8 in
For Use With
HES 8000/8300 Series
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Compatible Series
8000, 8300
Overall Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801A 630
Zoro #
G1601540
UPC #
018487226189
Country of Origin
United States

Dimensions

Size
4-7/8 in
Overall Height
4 7/8 in
Overall Width
1 1/4 in

Details

Item
Electric Strike Faceplate
For Use With
HES 8000/8300 Series
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Compatible Series
8000, 8300
ANSI/BHMA Finish
Unfinished
Product Type
Electric Strike Faceplate

Description

Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 8000/8300 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.