Electric Strike Faceplate, HES 8000/8300 Series
Mfr # 803 630
Zoro # G1601525
product price: $39.29
/eaKey Features
For Use With
HES 8000/8300 Series
Size
6-7/8 in
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Overall Height
6 7/8 in
ANSI/BHMA Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803 630
Zoro #
G1601525
UPC #
740090800226
Country of Origin
United States
Dimensions
Size
6-7/8 in
Overall Height
6 7/8 in
Overall Width
1 1/4 in
Details
Item
Electric Strike Faceplate
For Use With
HES 8000/8300 Series
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
ANSI/BHMA Finish
Unfinished
Product Type
Electric Strike Faceplate
Compatible Series
8000, 8300
Description
Electric Strike Faceplate, Size 6-7/8 in, For Use With HES 8000/8300 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.