Electric Strike Faceplate, HES 8500 Series
Mfr # 851M 630
Zoro # G1601489
product price: $29.89
/eaKey Features
For Use With
HES 8500 Series
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
ANSI/BHMA Finish
Unfinished
Overall Width
1 1/4 in
Product Type
Electric Strike Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851M 630
Zoro #
G1601489
UPC #
00740090007922
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Height
4 7/8 in
Details
Item
Electric Strike Faceplate
For Use With
HES 8500 Series
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
ANSI/BHMA Finish
Unfinished
Product Type
Electric Strike Faceplate
Compatible Series
8500
Description
Electric Strike Faceplate, For Use With HES 8500 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.