Electric Strike Faceplate, HES 8500 Series
Mfr # 852M 630
Zoro # G1601455
product price: $33.59
/eaKey Features
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
For Use With
HES 8500 Series
ANSI/BHMA Finish
Unfinished
Overall Height
4 7/8 in
Overall Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852M 630
Zoro #
G1601455
UPC #
00740090006000
Country of Origin
United States
Dimensions
Overall Height
4 7/8 in
Overall Width
1 1/4 in
Details
Item
Electric Strike Faceplate
Standards
ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
For Use With
HES 8500 Series
ANSI/BHMA Finish
Unfinished
Compatible Series
8500
Product Type
Electric Strike Faceplate
Description
Electric Strike Faceplate, For Use With HES 8500 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.