
Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, BSP Black Suede Powder
Mfr # 9600-BSP
Zoro # G409480141
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Series
9600
For Use With Lockset Type
Rim Exit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9600-BSP
Zoro #
G409480141
UPC #
-
Country of Origin
United States
Dimensions
Width
1-3/4 in
Height
9 in
Length
3/4 in
Details
Item
Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Series
9600
For Use With Lockset Type
Rim Exit
For Use With
Outdoor
Material
Stainless Steel
Features
Windstorm Resistant, Internally Mounted Solenoid, Horizontal Adjustment, Tamper Resistant, Surface Mount; Environmentally Friendly
Standards
UL listed to ANSI 250.13-2003, UL 1034, Florida Building Code Approved (FL#14307), UL 294, ANSI/BHMA, A156.31 Grade 1
Description
HES 9000 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.