Zoro Homepage

Electric Door Strike, Stainless Steel, Dark Bronze, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 1500C-613E

  • Zoro # G9909131


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Hollow Metal/Wood
Faceplate Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500C-613E
Zoro #
G9909131
UPC #
00740090017419
Country of Origin
United States

Dimensions

Faceplate Depth
1 3/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Dark Bronze, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.