Electric Strike, Satin Stainless Steel, Black Suede, For Use With: Door

  • Mfr # 1500-BSP

  • Zoro # G709480155


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Wood, Metal
Finish
Black Suede
Series
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-BSP
Zoro #
G709480155
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Wood, Metal
Finish
Black Suede
Series
1500
For Use With Lockset Type
Rim Exit
Material
Satin Stainless Steel
Features
Tamper Resistant, Windstorm Resistant, Burglary Resistant, Static Strength; Environmentally Friendly
For Use With
Door

Description

HES 1500 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.