Electric Strike, Satin Stainless Steel, Black Suede, For Use With: Door
- Mfr # 1500C-BSP
- Zoro # G109480151
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Metal, Wood
Finish
Black Suede
Series
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500C-BSP
- Zoro #
- G109480151
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Strike
- Failure Mode
- Fail Safe, Fail Secure
- Input Voltage
- 12V DC, 24V DC
- Door Frame Type
- Metal, Wood
- Finish
- Black Suede
- Series
- 1500
- For Use With Lockset Type
- Rim Exit
- For Use With
- Door
- Material
- Satin Stainless Steel
- Features
- Static Strength, Burglary Resistant, Windstorm Resistant, Tamper Resistant; Environmentally Friendly
Description
HES 1500C Series Electric Strikes. Complete Strike for Latchbolt Locks, Includes 1J, 1K, 1KD, and 1KM Faceplates, BSP Black Suede Powder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.