Electric Strike, Satin Stainless Steel, For Use With: Fire Door, Door, Outdoor
- Mfr # 8300C-630
- Zoro # G609480149
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Aluminum, Metal
Finish
Satin Stainless Steel
Series
8300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8300C-630
- Zoro #
- G609480149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.07 in
- Height
- 4.86 in
Details
- Item
- Electric Strike
- Failure Mode
- Fail Safe, Fail Secure
- Input Voltage
- 24V DC, 12V DC
- Door Frame Type
- Wood, Aluminum, Metal
- Finish
- Satin Stainless Steel
- Series
- 8300
- For Use With Lockset Type
- Cylindrical
- Features
- Burglary Resistant, Field Selectable Operation, PoE Friendly, Fire Resistant, Dual Voltage, Tamper Resistant, Static Strength, Compact; Environmentally Friendly
- Electrical/Mechanical
- Electrical
- For Use With
- Fire Door, Door, Outdoor
- Standards
- ANSI/BHMA A156.31, Grade 1, UL 1034, UL 294 listed, UL 10C fire rated, CAN/ULC-S104 fire door conformant, NFPA-252 fire door compliant, ASTM-E152 fire door compliant, NFPA 80-07 compliant
- Includes
- 801 Faceplate; 801A Faceplate
Description
HES 8300C Series Electric Strikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.