Electric Strike, Satin Stainless Steel, Satin Stainless Steel, For Use With: Door

  • Mfr # 1500C-630-LMS

  • Zoro # G209480105


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Finish
Satin Stainless Steel
Series
1500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500C-630-LMS
Zoro #
G209480105
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Finish
Satin Stainless Steel
Series
1500
For Use With Lockset Type
Rim Exit
For Use With
Door
Features
Static Strength, Lock Status Monitoring, Burglary Resistant, Windstorm Resistant, Tamper Resistant; Environmentally Friendly
Material
Satin Stainless Steel

Description

HES 1500C Series Electric Strikes. Complete Strike for Latchbolt Locks Lock and Strike Monitor, Includes 1J, 1K, 1KD, and 1KM Faceplates, 630 Satin Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.