Electric Strike, Stainless Steel, Black Suede Powder, For Use With: Fire Door, Door

  • Mfr # 1600CLB-BSP

  • Zoro # G809480154


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood
Finish
Black Suede Powder
Series
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600CLB-BSP
Zoro #
G809480154
UPC #
-
Country of Origin
United States

Dimensions

Height
4.88 in
Width
1.26 in

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood
Finish
Black Suede Powder
Series
1600
For Use With Lockset Type
Mortise, Cylindrical
Includes
1LB Faceplate Kit
Material
Stainless Steel
For Use With
Fire Door, Door
Features
Fire Resistant, Burglary Resistant, Windstorm Resistant, Static Strength, Tamper Resistant; Environmentally Friendly
Standards
ANSI/BHMA A156.31, UL 1034, UL 294, UL 10C, CAN/ULC-S104, NFPA-252, ASTM-E152, ANSI/SDI A250.13, TAS 201, TAS 202, TAS 203, ANSI-ASTM E330

Description

HES 1600 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.