Electric Strike, Stainless Steel, Bright Brass, For Use With: Outdoor, Door

  • Mfr # 9500-605

  • Zoro # G209480112


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Metal, Wood
Finish
Bright Brass
Series
9500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9500-605
Zoro #
G209480112
UPC #
-
Country of Origin
United States

Dimensions

Width
1-3/4 in
Length
3/4 in
Height
9 in

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Metal, Wood
Finish
Bright Brass
Series
9500
Standards
UL 10C Rated, CAN4-S104 (ULC-S104), WHI, UL 1034, UL 294 (6th Edition) Listed, ANSI/BHMA A156.31, Grade 1 (#E09371, #E09372, #E09373), NFPA-252, ASTM-E152, California Fire Marshall listed, NFPA 80-07
For Use With
Outdoor, Door
Material
Stainless Steel
Features
Tamper Resistant, Static Strength; Environmentally Friendly

Description

HES 9000 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.