
Electric Strike, Stainless Steel, Dark Oxidized Satin Bronze
Mfr # 9800-613E
Zoro # G609480101
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Aluminum, Wood, Metal
Finish
Dark Oxidized Satin Bronze
For Use With Lockset Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9800-613E
Zoro #
G609480101
UPC #
-
Country of Origin
United States
Details
Item
Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
24V DC, 12V DC
Door Frame Type
Aluminum, Wood, Metal
Finish
Dark Oxidized Satin Bronze
For Use With Lockset Type
Cylindrical
Material
Stainless Steel
For Use With
Adams Rite 8700, 8800 and EX88 Series Rim Exit Devices
Includes
(1) 1/16" Spacer Plate; (1) 1/8" Spacer Plate
Standards
ANSI/BHMA A156.31, Grade 1, UL 1034, UL 294 listed, UL 305 listed
Features
Surface Mount, Burglary Resistant, Internally Mounted Solenoid, Tamper Resistant; Environmentally Friendly
Description
HES 9000 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.