Electric Strike, Stainless Steel, Dark Oxidized Satin Bronze, For Use With: Outdoor

  • Mfr # 9400-613E

  • Zoro # G509480119


product price: $502.19
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Finish
Dark Oxidized Satin Bronze
Series
9400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400-613E
Zoro #
G509480119
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Finish
Dark Oxidized Satin Bronze
Series
9400
For Use With Lockset Type
Rim Exit
Standards
UL 1034, UL 294 listed, UL 305 listed, ANSI/BHMA, A156.31 Grade 1 (#E09731, #E09732, #E09373)
Features
Tamper Resistant, Internally Mounted Solenoid, Surface Mount, Horizontal Adjustment, Latchbolt Monitor; Environmentally Friendly
Material
Stainless Steel
For Use With
Outdoor
Includes
1/8" + 1/16" Spacer Plate

Description

HES 9000 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.