Electric Strike, Stainless Steel, For Use With: Outdoor Includes: 1/8" + 1/16" Spacer Plate

  • Mfr # 9400-BSP

  • Zoro # G909480146


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Series
9400
For Use With Lockset Type
Rim Exit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9400-BSP
Zoro #
G909480146
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC, 12V DC
Door Frame Type
Wood, Metal
Series
9400
For Use With Lockset Type
Rim Exit
Standards
UL 1034, UL 294 listed, UL 305 listed, ANSI/BHMA, A156.31 Grade 1 (#E09731, #E09732, #E09373)
Material
Stainless Steel
For Use With
Outdoor
Includes
1/8" + 1/16" Spacer Plate
Features
Surface Mount, Internally Mounted Solenoid, Horizontal Adjustment, Tamper Resistant; Environmentally Friendly

Description

HES 9000 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.