Electric Strike, Stainless Steel, Satin Stainless Steel, For Use With: Door

  • Mfr # 712-75-24D-630-LBMLCM

  • Zoro # G709480124


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Wood
Finish
Satin Stainless Steel
Series
712
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712-75-24D-630-LBMLCM
Zoro #
G709480124
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Wood
Finish
Satin Stainless Steel
Series
712
For Use With Lockset Type
Cylindrical, Mortise
For Use With
Door
Features
Horizontal Adjustment, Locking Cam Monitor, Corrosion Resistant, Buzzer, Heavy Duty, Latchbolt Monitor, Burglary Resistant, Tamper Resistant, Fire Resistant; Environmentally Friendly
Material
Stainless Steel

Description

HES 712 Series Electric Strikes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.