Faceplate for 8000 and 8300 Series Electric Strikes for Cylindrical Locksets in ANSI Metal Jambs
Mfr # 801A 612
Zoro # G511773339
product price:Â $83.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801A 612
Zoro #
G511773339
UPC #
740090800134
Country of Origin
United States
Description
Faceplate Only, 8000/8300 Series, 4-7/8'' x 1-1/4'', Flat with Radius Corners, Satin Bronze801A 4-7/8'' x 1-1/4'', radius corners & flat faceplate For use with cylindrical locksets. For use with latchbolts up to 5/8'' throw. Includes universal mounting tabs. Aluminum frames.