Faceplate Only, 1006 Series, 4-7/8in x 1-1/4in, Use with Mortise Locks with 1in Deadbolt, Bright St

  • Mfr # NM 629

  • Zoro # G516503566


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Bright Stainless Steel
Series
Stainless Steel
Height
0-1/2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM 629
Zoro #
G516503566
UPC #
197163380701
Country of Origin
Japan

Dimensions

Height
0-1/2 in
Width
2 in
Length
9-1/2 in

Details

Item
Electric Strike Faceplates
Grade
Grade 1
Finish
Bright Stainless Steel
Series
Stainless Steel
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.