Fail Safe, Complete 24VDC Electric Strike, 1in Keeper, Satin Stainless Steel

  • Mfr # 310-3-1 F 24D 630

  • Zoro # G216469445


product price:  $1,022.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Width
6 in
Finish
Satin Stainless Steel
Series
Stainless Steel
Length
17-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-3-1 F 24D 630
Zoro #
G216469445
UPC #
197163367313
Country of Origin
Japan

Dimensions

Width
6 in
Length
17-1/4 in
Height
2-1/2 in

Details

Grade
Grade 1
Finish
Satin Stainless Steel
Series
Stainless Steel
Item
Electric Strikes
Material
Stainless Steel
Input Voltage
24 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.