Shop HES
See all product information
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Monitor, Oil Rubbed Bronze
Mfr # 1006-F-613-LBM
Zoro # G809954211
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1006-F-613-LBM
Zoro #
G809954211
UPC #
197163169764
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
1006 Series Electric Strikes
Fire Rated
No
Material
Bronze
Features
Multi-Application
Description
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Monitor, Oil Rubbed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.