Shop HES
See all product information
Create Account
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Strike Monitor, Satin SS
- Mfr # 1006-F-630-LBSM
- Zoro # G409954208
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1006-F-630-LBSM
- Zoro #
- G409954208
- UPC #
- 197163169757
- Country of Origin
- United States
Dimensions
- Faceplate Depth
- 2.25 in
- Faceplate Width
- 3.375 in
- Length
- 10.5 in
Details
- Item
- Electric Strikes
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Satin Stainless
- For Use With Lockset Type
- 1006 Series Electric Strikes
- Fire Rated
- No
- Material
- Stainless Steel
- Features
- Multi-Application
Description
Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Latchbolt Strike Monitor, Satin Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.