Fail Safe, Universal 12/24VDC Electric Strike, Body Only, Oil Rubbed Bronze

  • Mfr # 1006-F-613E

  • Zoro # G616469595


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Oil Rubbed Bronze
Length
10-1/2 in
Material
Bronze
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-F-613E
Zoro #
G616469595
UPC #
197163365784
Country of Origin
Japan

Dimensions

Length
10-1/2 in
Width
3.38 in
Height
2-1/4 in

Details

Grade
Grade 1
Finish
Oil Rubbed Bronze
Material
Bronze
Input Voltage
12/24 VDC
Item
Electric Strikes
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.