Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Oil Rubbed Bronze
Mfr # 8500-613E
Zoro # G816469234
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Input Voltage
12/24 VDC
Finish
Oil Rubbed Bronze
Height
2-1/4 in
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8500-613E
Zoro #
G816469234
UPC #
197163370825
Country of Origin
Japan
Dimensions
Height
2-1/4 in
Width
3.38 in
Length
10-1/2 in
Details
Grade
Grade 1
Input Voltage
12/24 VDC
Finish
Oil Rubbed Bronze
Item
Electric Strikes
Material
Bronze
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.