Zoro Homepage

Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Satin Aluminum Clear Anodized

  • Mfr # 9800-628E

  • Zoro # G316469956


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Width
3.38 in
Material
VARIES
Grade
Grade 1
Series
9800
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800-628E
Zoro #
G316469956
UPC #
197163371075
Country of Origin
Japan

Dimensions

Width
3.38 in
Height
2-1/4 in
Length
10-1/2 in

Details

Material
VARIES
Item
Electric Strikes
Grade
Grade 1
Series
9800
Input Voltage
12/24 VDC
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.