Zoro Homepage

Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2 in. Thickness, Latch

  • Mfr # 9400-605-LBSM

  • Zoro # G714532665


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
2.25
Finish
Bright Brass
Width
3.375
Length
1.5
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400-605-LBSM
Zoro #
G714532665
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2.25
Width
3.375
Length
1.5

Details

Finish
Bright Brass
Color
Bright Brass
series
9400 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.