
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (Discontinued)
- Mfr # 9400-613-LBSM
- Zoro # G109954225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400-613-LBSM
Zoro #
G109954225
UPC #
197163151608
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
9400 Series Electric Strikes
Fire Rated
No
Features
Pullman Latch Rim Panic Device
Material
Bronze
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbolt Strike Monitor, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.