Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4 in. Thickness, Fire
Mfr # 9700-630-LBSM
Zoro # G914533103
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.25
Finish
Satin Stainless Steel
Width
3.375
Length
1.5
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700-630-LBSM
Zoro #
G914533103
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2.25
Width
3.375
Length
1.5
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
9700 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.