
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra
Mfr # 9700-629-LBSM
Zoro # G209954132
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Bright Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700-629-LBSM
Zoro #
G209954132
UPC #
197163151400
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Stainless
For Use With Lockset Type
9700 Series Electric Strikes
Fire Rated
3 Hours {A}
Material
Stainless Steel
Features
Squarebolt Rim Panic Device
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Rated, Latchbolt Strike Monitor, Bright Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.