
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, Grade 1, 1/2 In. Thick St
Mfr # 9800-BSP
Zoro # G309954186
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Black Suede Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9800-BSP
Zoro #
G309954186
UPC #
197163034253
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Black Suede Powder Coat
For Use With Lockset Type
9800 Series Electric Strikes
Material
Metal
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, Grade 1, 1/2 In. Thick Strike Body, Non-Handed, Black Suede Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.