Fail Secure, Complete 12VDC Electric Strike, Double, PK Keeper, 5in CTC Satin Stainless Steel

  • Mfr # 310-4-2 12D 630

  • Zoro # G316469345


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Grade
Grade 1
Series
Stainless Steel
Input Voltage
12 VDC
Length
17-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-4-2 12D 630
Zoro #
G316469345
UPC #
197163014866
Country of Origin
Japan

Dimensions

Length
17-1/4 in
Height
2-1/2 in
Width
6 in

Details

Finish
Satin Stainless Steel
Grade
Grade 1
Item
Electric Strikes
Series
Stainless Steel
Input Voltage
12 VDC
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.