
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8in CTC Latchbolt & Locking Cam
Mfr # 310-4-3 24D 630 LCBMA
Zoro # G216469377
product price: $1,727.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Input Voltage
24 VDC
Material
Stainless Steel
Width
6 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-4-3 24D 630 LCBMA
Zoro #
G216469377
UPC #
197163014934
Country of Origin
Japan
Dimensions
Width
6 in
Length
17-1/4 in
Height
2-1/2 in
Details
Grade
Grade 1
Input Voltage
24 VDC
Material
Stainless Steel
Item
Electric Strikes
Finish
Satin Stainless Steel
Series
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.