for Latchbolt Locks x Lock Monitor, 613E Dark Satin Bronze

  • Mfr # 1600CLB-613E-LM

  • Zoro # G509480140


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC, 24 V DC
Faceplate Height
4.88"
Faceplate Width
1.26"
Series
1600
For Use With Lockset Type
Door Lock, Fire Door, Outdoor, Industrial, Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600CLB-613E-LM
Zoro #
G509480140
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
4.88"
Faceplate Width
1.26"

Details

Item
Electric Strike
Input Voltage
12 V DC, 24 V DC
Series
1600
For Use With Lockset Type
Door Lock, Fire Door, Outdoor, Industrial, Door
Color
Dark Oxidized Satin Bronze Powder
Features
Windstorm Resistant, Lock Status Monitoring, Interchangeable Faceplate Design, Fire Rated, Field Selectable Operation, Static Strength, Dual Voltage, Burglary Resistant, PoE Friendly, Tamper Resistant, Field Adjustable Integrated Shim
Material
Stainless Steel

Description

HES 1600 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.