Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Black Suede Powder Coat Finish

  • Mfr # 1006-BSP

  • Zoro # G809954136


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Black Suede Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-BSP
Zoro #
G809954136
UPC #
197163006144
Country of Origin
United States

Dimensions

Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Black Suede Powder Coat
For Use With Lockset Type
1006 Series Electric Strikes
Fire Rated
3 Hours {A}
Features
Multi-Application
Material
Aluminum / Steel

Description

Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Black Suede Powder Coat Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.