Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Monitor, Oil Rubbed Bronze
- Mfr # 1006-613-LBM
- Zoro # G109954171
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006-613-LBM
- Zoro #
- G109954171
- UPC #
- 197163169825
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Lockset Type
- 1006 Series Electric Strikes
- Material
- Bronze
- Fire Rated
- 3 Hours {A}
- Features
- Multi-Application
Dimensions
- Faceplate Depth
- 2.25 in
- Faceplate Width
- 3.375 in
- Length
- 10.5 in
Description
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Monitor, Oil Rubbed Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.