
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Monitor, Satin Bronze
Mfr # 1006-612-LBM
Zoro # G309954209
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006-612-LBM
Zoro #
G309954209
UPC #
197163169832
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Bronze Clear Coated
For Use With Lockset Type
1006 Series Electric Strikes
Material
Bronze
Features
Multi-Application
Fire Rated
3 Hours {A}
Description
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Monitor, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.