
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Strike Monitor, Satin Brass
Mfr # 1006-606-LBSM
Zoro # G409954185
product price:Â $703.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1006-606-LBSM
Zoro #
G409954185
UPC #
197163169849
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Brass
For Use With Lockset Type
1006 Series Electric Strikes
Features
Multi-Application
Material
Brass
Fire Rated
3 Hours {A}
Description
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Latchbolt Strike Monitor, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.