
Grade 1 Electric Strike Body, Fail Secure, 12/24VDC, Oil Rubbed Bronze
Mfr # 1006-613E
Zoro # G616469557
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
3.38 in
Height
2-1/4 in
Input Voltage
12/24 VDC
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006-613E
Zoro #
G616469557
UPC #
197163365777
Country of Origin
Japan
Dimensions
Width
3.38 in
Height
2-1/4 in
Length
10-1/2 in
Details
Finish
Oil Rubbed Bronze
Input Voltage
12/24 VDC
Material
Bronze
Item
Electric Strikes
Grade
Grade 1
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.