Zoro Homepage

Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Dark Oxidized Bronze Finish

  • Mfr # 9600-613E-LBSM

  • Zoro # G716469679


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze
Input Voltage
12/24 VDC
Series
Stainless Steel
Material
Stainless Steel
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600-613E-LBSM
Zoro #
G716469679
UPC #
197163356164
Country of Origin
Japan

Dimensions

Length
10-1/2 in
Width
3.38 in
Height
2-1/4 in

Details

Finish
Dark Oxidized Satin Bronze
Input Voltage
12/24 VDC
Series
Stainless Steel
Material
Stainless Steel
Grade
Grade 1
Item
Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.