
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Bright Brass
Mfr # 4500C-605
Zoro # G509954214
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Grade
Grade 1
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4500C-605
Zoro #
G509954214
UPC #
197163017669
Country of Origin
United States
Dimensions
Faceplate Depth
2.25 in
Faceplate Width
3.375 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Brass
For Use With Lockset Type
4500C Series Electric Strikes
Material
Brass
Fire Rated
3 Hours {A}
Features
3/4" Latchbolt
Description
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.