Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Latchbolt Monit

  • Mfr # 4500C-606-LBM

  • Zoro # G116469286


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Material
Brass
Grade
Grade 1
Width
3.38 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500C-606-LBM
Zoro #
G116469286
UPC #
197163368075
Country of Origin
Japan

Dimensions

Width
3.38 in
Height
2-1/4 in
Length
10-1/2 in

Details

Finish
Satin Brass
Material
Brass
Grade
Grade 1
Input Voltage
12/24 VDC
Item
Electric Strikes
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.