
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Oil Rubbed Bron
Mfr # 4500C-613E
Zoro # G316469260
product price: $693.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24 VDC
Grade
Grade 1
Width
3.38 in
Finish
Oil Rubbed Bronze
Series
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4500C-613E
Zoro #
G316469260
UPC #
197163368082
Country of Origin
Japan
Dimensions
Width
3.38 in
Length
10-1/2 in
Height
2-1/4 in
Details
Input Voltage
12/24 VDC
Grade
Grade 1
Item
Electric Strikes
Finish
Oil Rubbed Bronze
Series
Bronze
Material
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.