Grade 1 Electric Strike, Field Selectable Safe/Secure, 4-7/8in x 1-1/4in, 12/24 VDC, Dark Oxidize

  • Mfr # 7501-613E

  • Zoro # G516469343


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Height
4.88 in
Series
7501
Grade
Grade 1
Finish
Oil Rubbed Bronze
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7501-613E
Zoro #
G516469343
UPC #
197163369683
Country of Origin
Japan

Dimensions

Height
4.88 in
Width
1-1/4 in
Length
1-1/2 in

Details

Series
7501
Grade
Grade 1
Item
Electric Strikes
Finish
Oil Rubbed Bronze
Input Voltage
12/24 VDC
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.