Grade 1 Electric Strike, Includes 1J, 1K, 1KD, 1KM, 1N, 1ND, 1NM, 1NTD Options, Satin Brass

  • Mfr # 1600-CS-606

  • Zoro # G216469469


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Finish
Satin Brass
Width
1-3/4 in
Series
Brass
Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600-CS-606
Zoro #
G216469469
UPC #
197163366514
Country of Origin
Japan

Dimensions

Width
1-3/4 in
Length
1.38 in
Height
4.88 in

Details

Input Voltage
12/24 VDC
Finish
Satin Brass
Series
Brass
Item
Electric Strikes
Grade
Grade 1
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.