Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electric Strike, Includes 1J, 1K, 1KD, 1KM Options, Satin Bronze

  • Mfr # 1600-CLB-612

  • Zoro # G816469456


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Satin Bronze
Height
4.88 in
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-CLB-612
Zoro #
G816469456
UPC #
197163366484
Country of Origin
Japan

Dimensions

Height
4.88 in
Width
1-3/4 in
Length
1.38 in

Details

Input Voltage
12/24 VDC
Grade
Grade 1
Finish
Satin Bronze
Series
Bronze
Material
Bronze
Item
Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.