Grade 1 Field Selectable Safe/Secure 12/24VDC Electric Strike, Black Suede Powdercoat, RH

  • Mfr # 9100R-BSP

  • Zoro # G116469675


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
VARIES
Length
0.62 in
Finish
Black Suede Powder Coat
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9100R-BSP
Zoro #
G116469675
UPC #
197163356119
Country of Origin
Japan

Dimensions

Length
0.62 in
Height
6 in
Width
1.88 in

Details

Grade
Grade 1
Material
VARIES
Item
Electric Strikes
Finish
Black Suede Powder Coat
Input Voltage
12/24 VDC
Series
9100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.