HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel

  • Mfr # 1006CLB-F 630

  • Zoro # G9231147


product price:  $511.38
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure
Input Voltage
12/24V DC
Door Frame Type
Metal, Wood
Features
Tamper Resistant, Latchbolt Monitor, Adjustable Keeper
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006CLB-F 630
Zoro #
G9231147
UPC #
-
Country of Origin
United States

Details

Item
1006 Electric Strike
Failure Mode
Fail Secure
Input Voltage
12/24V DC
Door Frame Type
Metal, Wood
Features
Tamper Resistant, Latchbolt Monitor, Adjustable Keeper
Material
Stainless Steel
Type
Electric Strike

Description

HES 1006 Series Electric Strike, 12/24 VDC Voltage, For Mortise or Cylindrical Locksets having 3/4" Latchbolt, Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.