
KM Faceplate for 1006 Strike Satin Stainless Steel Finish
Mfr # KM630
Zoro # G715501769
product price: $40.59
/eaKey Features
Finish
Satin Stainless Steel
Length
5 in
Width
2 in
Color
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM630
Zoro #
G715501769
UPC #
740090110301
Country of Origin
United States
Dimensions
Length
5 in
Width
2 in
Depth (In.)
0.4 in
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Stainless Steel
Series
1006 Series
Description
HES is the leading manufacturer of electro-mechanical locking solutions for the access control industry. HES develops products that solve customers needs. First to market with cutting edge solutions like the versatile 1006 series and the completely windstorm rated, surface-mounted 9600 electric strike, HES has built a global reputation for innovation, strength, and service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.