
Lock Monitor
Mfr # OPT-1LM
Zoro # G902590989
product price: $70.99
/eaKey Features
Input Voltage
12 to 24 V DC
Standards
UL listed
For Use With
HES 1600 Series
Overall Height
1 3/8 in
Product Type
Single Lock Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-1LM
Zoro #
G902590989
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/8 in
Details
Item
Lock Monitor
Input Voltage
12 to 24 V DC
Standards
UL listed
For Use With
HES 1600 Series
Product Type
Single Lock Monitor
Compatible Series
1600
Description
Lock Monitor, Input Voltage 12 to 24 V DC, For Use With HES 1600 Series, Standards UL listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.